Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # M1C-80-S
- Zoro # G524786401
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
80 mm
Collar Construction
One-Piece Clamp
Collar Outside Diameter
4-1/4 in
Screw Material
Stainless Steel
Screw Size
M8 x 25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1C-80-S
- Zoro #
- G524786401
- UPC #
- 044861993354
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 80 mm
- Collar Outside Diameter
- 4-1/4 in
- Screw Size
- M8 x 25
- Collar Width
- 19 mm
Details
- Item
- Shaft Collars
- Collar Construction
- One-Piece Clamp
- Screw Material
- Stainless Steel
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.