Shaft Collars
- Mfr # M2C-09
- Zoro # G024792728
product price:Â
$
8.65
/ea
Sold in multiples of 2 for
$17.30
Key Features
Collar Width
9 mm
Screw Material
Steel
Screw Size
M3 x 10
Collar Material Finish
Black Oxide
Bore Diameter
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2C-09
- Zoro #
- G024792728
- UPC #
- 044861620090
- Country of Origin
- United States
Dimensions
- Collar Width
- 9 mm
- Screw Size
- M3 x 10
- Bore Diameter
- 9 mm
- Collar Outside Diameter
- 1 in
Details
- Item
- Shaft Collars
- Screw Material
- Steel
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Collar Construction
- Two-Piece Clamp
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.