Shaft Collars
- Mfr # M2C-125
- Zoro # G124787280
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Collar Width
25 mm
Collar Construction
Two-Piece Clamp
Collar Material
Steel
Collar Outside Diameter
165 mm
Collar Material Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2C-125
- Zoro #
- G124787280
- UPC #
- 044861079386
- Country of Origin
- United States
Dimensions
- Collar Width
- 25 mm
- Collar Outside Diameter
- 165 mm
- Bore Diameter
- 125 mm
- Screw Size
- M10 x 30
Details
- Item
- Shaft Collars
- Collar Construction
- Two-Piece Clamp
- Collar Material
- Steel
- Collar Material Finish
- Black Oxide
- Screw Material
- Steel
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.