Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # M2C-130-S
- Zoro # G824787191
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Collar Material
Stainless Steel
Bore Diameter
130 mm
Collar Material Finish
Plain
Screw Material
Stainless Steel
Collar Construction
2-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-130-S
- Zoro #
- G824787191
- UPC #
- 044861079461
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
- Collar Construction
- 2-Piece
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- Bore Tolerance
- +0.08/-0.00 mm
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 130 mm
- Screw Size
- M10 x 30
- Collar Outside Diameter
- 170 mm
- Collar Width
- 25 mm
- For Shaft Diameter
- 130 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.