Shaft Collars
- Mfr # M2C-150
- Zoro # G324788193
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Screw Material
Steel
Collar Outside Diameter
190 mm
Collar Width
25 mm
Bore Diameter
150 mm
Collar Material Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-150
- Zoro #
- G324788193
- UPC #
- 044861079409
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Steel
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Collar Construction
- 2-Piece
- System of Measurement
- Metric
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
- Bore Tolerance
- +0.08/-0.00 mm
- Thread Direction
- No Thread
Dimensions
- Collar Outside Diameter
- 190 mm
- Collar Width
- 25 mm
- Bore Diameter
- 150 mm
- Screw Size
- M10 x 30
- For Shaft Diameter
- 150 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.