Shaft Collars
- Mfr # M2C-17
- Zoro # G324784690
product price:Â
$
10.09
/ea
Sold in multiples of 2 for
$20.18
Key Features
Screw Size
M5 x 16
Bore Diameter
17 mm
Collar Material Finish
Black Oxide
Collar Construction
Two-Piece Clamp
Collar Outside Diameter
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2C-17
- Zoro #
- G324784690
- UPC #
- 044861620175
- Country of Origin
- United States
Dimensions
- Screw Size
- M5 x 16
- Bore Diameter
- 17 mm
- Collar Outside Diameter
- 1-1/2 in
- Collar Width
- 13 mm
Details
- Item
- Shaft Collars
- Collar Material Finish
- Black Oxide
- Collar Construction
- Two-Piece Clamp
- Collar Material
- Steel
- Screw Material
- Steel
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.