Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # M2C-48-S
- Zoro # G924793160
product price:Â
$
49.99
/ea
Key Features
Screw Size
M8 x 25
Collar Construction
2-Piece
Collar Material Finish
Plain
Screw Material
Stainless Steel
Collar Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-48-S
- Zoro #
- G924793160
- UPC #
- 044861064955
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 2-Piece
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
- Collar Material
- Stainless Steel
- Thread Direction
- No Thread
- Bore Tolerance
- +0.08/-0.00 mm
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Metric
- Bore Type
- Round
Dimensions
- Screw Size
- M8 x 25
- Collar Width
- 19 mm
- Bore Diameter
- 48 mm
- Collar Outside Diameter
- 3 1/8 in
- For Shaft Diameter
- 48 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.