Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # M2C-50-S
- Zoro # G824790641
product price:Â
$
62.55
/ea
Key Features
Screw Size
M8 x 25
Collar Material
Stainless Steel
Collar Width
19 mm
Bore Diameter
50 mm
Screw Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-50-S
- Zoro #
- G824790641
- UPC #
- 044861621233
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Stainless Steel
- Screw Material
- Stainless Steel
- Collar Construction
- 2-Piece
- Collar Material Finish
- Plain
- System of Measurement
- Metric
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
- Bore Tolerance
- +0.08/-0.00 mm
- Thread Direction
- No Thread
Dimensions
- Screw Size
- M8 x 25
- Collar Width
- 19 mm
- Bore Diameter
- 50 mm
- Collar Outside Diameter
- 3 1/8 in
- For Shaft Diameter
- 50 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.