Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # M2C-80
- Zoro # G124790747
product price:Â
$
82.35
/ea
Key Features
Screw Material
Steel
Collar Material
Steel
Collar Construction
Two-Piece Clamp
Bore Diameter
80 mm
Collar Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2C-80
- Zoro #
- G124790747
- UPC #
- 044861620809
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 80 mm
- Collar Width
- 19 mm
- Collar Outside Diameter
- 4-1/4 in
- Screw Size
- M8 x 25
Details
- Item
- Shaft Collars
- Screw Material
- Steel
- Collar Material
- Steel
- Collar Construction
- Two-Piece Clamp
- Collar Material Finish
- Black Oxide
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.