Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # MC-100-S
- Zoro # G524792556
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Screw Size
M12 x 12
Collar Material
Stainless Steel
Collar Outside Diameter
125 mm
Collar Width
28 mm
Collar Construction
1-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC-100-S
- Zoro #
- G524792556
- UPC #
- 044861079348
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Stainless Steel
- Collar Construction
- 1-Piece
- Screw Material
- Stainless Steel
- Collar Material Finish
- Plain
- Shaft Locking Type
- Set Screw Locking
- Bore Tolerance
- +0.01/+0.08 mm
- Thread Direction
- No Thread
- System of Measurement
- Metric
- Bore Type
- Round
Dimensions
- Screw Size
- M12 x 12
- Collar Outside Diameter
- 125 mm
- Collar Width
- 28 mm
- Bore Diameter
- 100 mm
- For Shaft Diameter
- 100 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.