Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # MC-14
- Zoro # G224784400
product price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Key Features
Screw Size
M6 x 6
Collar Width
12 mm
Collar Outside Diameter
1 in
Collar Construction
1-Piece
Screw Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC-14
- Zoro #
- G224784400
- UPC #
- 044861600146
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Screw Material
- Steel
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Bore Type
- Round
- System of Measurement
- Metric
- Bore Tolerance
- +0.01/+0.08 mm
- Thread Direction
- No Thread
- Shaft Locking Type
- Set Screw Locking
Dimensions
- Screw Size
- M6 x 6
- Collar Width
- 12 mm
- Collar Outside Diameter
- 1 in
- Bore Diameter
- 14 mm
- For Shaft Diameter
- 14 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.