Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # MC-18-S
- Zoro # G224793433
product price:Â
$
25.29
/ea
Key Features
Collar Material
Stainless Steel
Bore Diameter
18 mm
Screw Size
M6 x 6
Collar Width
14 mm
Collar Material Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC-18-S
- Zoro #
- G224793433
- UPC #
- 044861601808
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
- Collar Construction
- Set Screw
- Screw Material
- Stainless Steel
Dimensions
- Bore Diameter
- 18 mm
- Screw Size
- M6 x 6
- Collar Width
- 14 mm
- Collar Outside Diameter
- 1-1/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.