Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # MC-28
- Zoro # G524789358
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Collar Material Finish
Black Oxide
Screw Material
Steel
Screw Size
M8 x 8
Collar Construction
1-Piece
Collar Outside Diameter
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC-28
- Zoro #
- G524789358
- UPC #
- 044861600283
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Black Oxide
- Screw Material
- Steel
- Collar Construction
- 1-Piece
- Collar Material
- Steel
- Shaft Locking Type
- Set Screw Locking
- Bore Tolerance
- +0.01/+0.08 mm
- Bore Type
- Round
- System of Measurement
- Metric
- Thread Direction
- No Thread
Dimensions
- Screw Size
- M8 x 8
- Collar Outside Diameter
- 1 7/8 in
- Bore Diameter
- 28 mm
- Collar Width
- 16 mm
- For Shaft Diameter
- 28 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.