Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # MC-40-S
- Zoro # G924787657
product price:Â
$
68.35
/ea
Key Features
Screw Size
M10 x 10
Collar Construction
1-Piece
Screw Material
Stainless Steel
Collar Outside Diameter
2 3/8 in
Collar Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC-40-S
- Zoro #
- G924787657
- UPC #
- 044861604090
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Screw Material
- Stainless Steel
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
- Thread Direction
- No Thread
- System of Measurement
- Metric
- Bore Tolerance
- +0.01/+0.08 mm
- Bore Type
- Round
- Shaft Locking Type
- Set Screw Locking
Dimensions
- Screw Size
- M10 x 10
- Collar Outside Diameter
- 2 3/8 in
- Bore Diameter
- 40 mm
- Collar Width
- 18 mm
- For Shaft Diameter
- 40 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.