Shaft Collars
- Mfr # R1C-262
- Zoro # G924791234
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Collar Outside Diameter
4-1/4 in
Screw Material
Steel
Screw Length
1 in
Collar Material Finish
Black Oxide
Collar Construction
One-Piece Clamping Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1C-262
- Zoro #
- G924791234
- UPC #
- 044861350058
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Steel
- Collar Material Finish
- Black Oxide
- Collar Construction
- One-Piece Clamping Collar
- Collar Material
- Steel
Dimensions
- Collar Outside Diameter
- 4-1/4 in
- Screw Length
- 1 in
- Collar Width
- 3/4 in
- Screw Size
- 3/8"-24
- Bore Diameter
- 1 to 2 5/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.