SS-016032-050A Spiral Coated Abrasive Sanding Sleeve (Discontinued)
- Mfr # SS-016032-050A
- Zoro # G9982262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS-016032-050A
Zoro #
G9982262
UPC #
044861026502
Country of Origin
United States
Dimensions
Diameter
1"
Length
2"
Details
Item
Spiral Roll
Grit
50
Backing Material
Hard Cloth
Abrasive Material
Aluminum Oxide
Description
Spiral Roll, Abrasive Material Aluminum Oxide, Backing Material Hard Cloth, Grit 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.