
TC-175-16-S One-Piece Threaded Clamping Collar Recessed Screw
Mfr # TC-175-16-S
Zoro # G6774165
product price:Â $98.29
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3 in
Width
5/8 in
Screw Size
5/16"-24 x 1 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-175-16-S
Zoro #
G6774165
UPC #
44861217160
Country of Origin
United States
Dimensions
Outside Dia.
3 in
Width
5/8 in
Screw Size
5/16"-24 x 1 in
Details
Material
Stainless Steel
Finish
Plain
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.