
Two-Piece Clamping Collar
Mfr # 2C-056-A
Zoro # G321891131
product price: $15.15
/eaKey Features
Outside Dia.
1.3125 in
Bore Dia.
0.5625 in
Finish
Plain
Screw Size
10-32 x 1/2
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2C-056-A
Zoro #
G321891131
UPC #
44861125045
Country of Origin
United States
Dimensions
Outside Dia.
1.3125 in
Bore Dia.
0.5625 in
Screw Size
10-32 x 1/2
Width
0.4375 in
Details
Finish
Plain
Collar Style
Clamp
Material
Aluminum
Description
Design fully engages the shaft without marring. Effective on hard and soft shafts. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.