Zoro Homepage

Two-Piece Clamping Collar

  • Mfr # 2C-056-S

  • Zoro # G821890931


product price: $21.79
/ea

Key Features

Material
Stainless Steel
Screw Size
10-32 x 1/2
Bore Dia.
0.5625 in
Collar Style
Clamp
Outside Dia.
1.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2C-056-S
Zoro #
G821890931
UPC #
44861221105
Country of Origin
United States

Dimensions

Screw Size
10-32 x 1/2
Bore Dia.
0.5625 in
Outside Dia.
1.3125 in
Width
0.4375 in

Details

Material
Stainless Steel
Collar Style
Clamp
Finish
Plain

Description

Design fully engages the shaft without marring. Effective on hard and soft shafts. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.