
Two-Piece Clamping Collar
Mfr # 2SMC-037
Zoro # G721890994
product price: $51.99
/eaKey Features
Material
Steel
Outside Dia.
0.875 in
Bore Dia.
0.375 in
Width
0.375 in
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SMC-037
Zoro #
G721890994
UPC #
44861066423
Country of Origin
United States
Dimensions
Outside Dia.
0.875 in
Bore Dia.
0.375 in
Width
0.375 in
Screw Size
6-32 x 3/8
Details
Material
Steel
Collar Style
Clamp
Finish
Black Oxide
Distance Across Flats
0.75 in
Description
Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.