
Two-Piece Clamping Collar
Mfr # 2SMC-050-A
Zoro # G121890990
product price: $43.69
/eaKey Features
Distance Across Flats
1 in
Finish
Plain
Outside Dia.
1.125 in
Collar Style
Clamp
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SMC-050-A
Zoro #
G121890990
UPC #
44861066461
Country of Origin
United States
Dimensions
Outside Dia.
1.125 in
Width
0.40625 in
Bore Dia.
0.5 in
Screw Size
8-32 x 1/2
Details
Distance Across Flats
1 in
Finish
Plain
Collar Style
Clamp
Material
Aluminum
Description
Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.