
Two-Piece Clamping Collar
Mfr # 2SMC-062-S
Zoro # G321891001
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Screw Size
10-32 x 1/2
Outside Dia.
1.3125 in
Distance Across Flats
1.1875 in
Bore Dia.
0.625 in
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SMC-062-S
Zoro #
G321891001
UPC #
44861066508
Country of Origin
United States
Dimensions
Screw Size
10-32 x 1/2
Outside Dia.
1.3125 in
Bore Dia.
0.625 in
Width
0.4375 in
Details
Distance Across Flats
1.1875 in
Collar Style
Clamp
Material
Stainless Steel
Finish
Plain
Description
Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.