Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Piece Clamping Collar

  • Mfr # 2SMC-087

  • Zoro # G021891042


product price: $67.49
/ea

Key Features

Width
0.5 in
Material
Steel
Collar Style
Clamp
Screw Size
1/4-28 x 5/8
Bore Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SMC-087
Zoro #
G021891042
UPC #
44861066546
Country of Origin
United States

Dimensions

Width
0.5 in
Screw Size
1/4-28 x 5/8
Bore Dia.
0.875 in
Outside Dia.
1.625 in

Details

Material
Steel
Collar Style
Clamp
Distance Across Flats
1.4375 in
Finish
Black Oxide

Description

Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.