Zoro Homepage

Two-Piece Clamping Collar

  • Mfr # 2SMC-100-A

  • Zoro # G621891022


product price: $54.39
/ea

Key Features

Distance Across Flats
1.5625 in
Screw Size
1/4-28 x 5/8
Bore Dia.
1 in
Finish
Plain
Outside Dia.
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SMC-100-A
Zoro #
G621891022
UPC #
44861066584
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 5/8
Bore Dia.
1 in
Outside Dia.
1.75 in
Width
0.5 in

Details

Distance Across Flats
1.5625 in
Finish
Plain
Collar Style
Clamp
Material
Aluminum

Description

Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.