
Two-Piece Clamping Collar
Mfr # 2SMC-100
Zoro # G121890952
product price: $68.15
/eaKey Features
Distance Across Flats
1.5625 in
Outside Dia.
1.75 in
Width
0.5 in
Finish
Black Oxide
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SMC-100
Zoro #
G121890952
UPC #
44861066577
Country of Origin
United States
Dimensions
Outside Dia.
1.75 in
Width
0.5 in
Screw Size
1/4-28 x 5/8
Bore Dia.
1 in
Details
Distance Across Flats
1.5625 in
Finish
Black Oxide
Collar Style
Clamp
Material
Steel
Description
Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.