
Two-Piece Clamping Collar
Mfr # 2SMC-112-A
Zoro # G421891055
product price: $60.45
/eaKey Features
Bore Dia.
1.125 in
Outside Dia.
1.875 in
Distance Across Flats
1.6875 in
Width
0.5 in
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SMC-112-A
Zoro #
G421891055
UPC #
44861066614
Country of Origin
United States
Dimensions
Bore Dia.
1.125 in
Outside Dia.
1.875 in
Width
0.5 in
Screw Size
1/4-28 x 3/4
Details
Distance Across Flats
1.6875 in
Collar Style
Clamp
Finish
Plain
Material
Aluminum
Description
Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.