Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Piece Clamping Collar

  • Mfr # 2SMC-137-S

  • Zoro # G521890934


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Screw Size
1/4-28 x 3/4
Material
Stainless Steel
Outside Dia.
2.25 in
Width
0.5625 in
Distance Across Flats
2.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SMC-137-S
Zoro #
G521890934
UPC #
44861066683
Country of Origin
United States

Dimensions

Screw Size
1/4-28 x 3/4
Outside Dia.
2.25 in
Width
0.5625 in
Bore Dia.
1.375 in

Details

Material
Stainless Steel
Distance Across Flats
2.0625 in
Finish
Plain
Collar Style
Clamp

Description

Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.