Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Piece Clamping Collar

  • Mfr # 2SMC-162-A

  • Zoro # G821891051


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Collar Style
Clamp
Outside Dia.
2.625 in
Material
Aluminum
Distance Across Flats
2.4375 in
Screw Size
5/16-24 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SMC-162-A
Zoro #
G821891051
UPC #
44861066737
Country of Origin
United States

Dimensions

Outside Dia.
2.625 in
Screw Size
5/16-24 x 1
Bore Dia.
1.625 in
Width
0.6875 in

Details

Collar Style
Clamp
Material
Aluminum
Distance Across Flats
2.4375 in
Finish
Plain

Description

Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.