
Two-Piece Clamping Collar
Mfr # 2SMC-162-S
Zoro # G821891044
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
2.625 in
Distance Across Flats
2.4375 in
Bore Dia.
1.625 in
Screw Size
5/16-24 x 1
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SMC-162-S
Zoro #
G821891044
UPC #
44861066744
Country of Origin
United States
Dimensions
Outside Dia.
2.625 in
Bore Dia.
1.625 in
Screw Size
5/16-24 x 1
Width
0.6875 in
Details
Distance Across Flats
2.4375 in
Collar Style
Clamp
Finish
Plain
Material
Stainless Steel
Description
Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.