Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Piece Clamping Collar

  • Mfr # 2SMC-175-A

  • Zoro # G321890998


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Finish
Plain
Distance Across Flats
2.5625 in
Width
0.6875 in
Screw Size
5/16-24 x 1
Outside Dia.
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SMC-175-A
Zoro #
G321890998
UPC #
44861066768
Country of Origin
United States

Dimensions

Width
0.6875 in
Screw Size
5/16-24 x 1
Outside Dia.
2.75 in
Bore Dia.
1.75 in

Details

Finish
Plain
Distance Across Flats
2.5625 in
Material
Aluminum
Collar Style
Clamp

Description

Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.