Zoro Homepage

Two-Piece Clamping Collar

  • Mfr # CR2C-012-S

  • Zoro # G621890940


product price: $32.15
/ea

Key Features

Collar Style
Clamp
Outside Dia.
0.6875 in
Width
0.3125 in
Material
316 Stainless Steel
Screw Size
4-40 x 3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2C-012-S
Zoro #
G621890940
UPC #
44861080658
Country of Origin
United States

Dimensions

Outside Dia.
0.6875 in
Width
0.3125 in
Screw Size
4-40 x 3/8
Bore Dia.
0.125 in

Details

Collar Style
Clamp
Material
316 Stainless Steel
Finish
Plain

Description

Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.