
Two-Piece Clamping Collar
Mfr # CR2C-043-S
Zoro # G521891054
product price: $35.35
/eaKey Features
Width
0.375 in
Screw Size
6-32 x 3/8
Collar Style
Clamp
Outside Dia.
0.9375 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2C-043-S
Zoro #
G521891054
UPC #
44861080689
Country of Origin
United States
Dimensions
Width
0.375 in
Screw Size
6-32 x 3/8
Outside Dia.
0.9375 in
Bore Dia.
0.4375 in
Details
Collar Style
Clamp
Finish
Plain
Material
316 Stainless Steel
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.