
Two-Piece Clamping Collar
Mfr # CR2C-225-S
Zoro # G221890760
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Screw Size
5/16-24 x 1
Outside Dia.
3.25 in
Bore Dia.
2.25 in
Collar Style
Clamp
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR2C-225-S
Zoro #
G221890760
UPC #
44861964941
Country of Origin
United States
Dimensions
Screw Size
5/16-24 x 1
Outside Dia.
3.25 in
Bore Dia.
2.25 in
Width
0.75 in
Details
Collar Style
Clamp
Finish
Plain
Material
316 Stainless Steel
Description
Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.