Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Piece Clamping Collar

  • Mfr # CR2C-256-S

  • Zoro # G321890806


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.875 in
Collar Style
Clamp
Bore Dia.
2.5625 in
Finish
Plain
Screw Size
3/8-24 x 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2C-256-S
Zoro #
G321890806
UPC #
44861066928
Country of Origin
United States

Dimensions

Outside Dia.
3.875 in
Bore Dia.
2.5625 in
Screw Size
3/8-24 x 1
Width
0.875 in

Details

Collar Style
Clamp
Finish
Plain
Material
316 Stainless Steel

Description

Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.