
Two-Piece Clamping Collar
Mfr # M2C-110
Zoro # G121891171
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
150 mm
Screw Size
M10 x 30
Material
Steel
Width
25 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2C-110
Zoro #
G121891171
UPC #
44861050811
Country of Origin
United States
Dimensions
Outside Dia.
150 mm
Screw Size
M10 x 30
Width
25 mm
Bore Dia.
110 mm
Details
Material
Steel
Finish
Black Oxide
Collar Style
Clamp
Description
Metric design fully engages the shaft without marring. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.