
Two-Piece Clamping Collar
Mfr # M2C-120
Zoro # G021891165
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
160 mm
Collar Style
Clamp
Bore Dia.
120 mm
Screw Size
M10 x 30
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2C-120
Zoro #
G021891165
UPC #
44861079379
Country of Origin
United States
Dimensions
Outside Dia.
160 mm
Bore Dia.
120 mm
Screw Size
M10 x 30
Width
25 mm
Details
Collar Style
Clamp
Finish
Black Oxide
Material
Steel
Description
Metric design fully engages the shaft without marring. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.