
Two-Piece Clamping Collar
Mfr # M2C-125-S
Zoro # G121891188
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
125 mm
Outside Dia.
165 mm
Screw Size
M10 x 30
Width
25 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2C-125-S
Zoro #
G121891188
UPC #
44861079454
Country of Origin
United States
Dimensions
Bore Dia.
125 mm
Outside Dia.
165 mm
Screw Size
M10 x 30
Width
25 mm
Details
Material
Stainless Steel
Collar Style
Clamp
Finish
Plain
Description
Metric design fully engages the shaft without marring. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.