Zoro Homepage

Two-Piece Clamping Collar

  • Mfr # M2C-130-S

  • Zoro # G621891138


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Finish
Plain
Width
25 mm
Collar Style
Clamp
Material
Stainless Steel
Screw Size
M10 x 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2C-130-S
Zoro #
G621891138
UPC #
44861079461
Country of Origin
United States

Dimensions

Width
25 mm
Screw Size
M10 x 30
Bore Dia.
130 mm
Outside Dia.
170 mm

Details

Finish
Plain
Collar Style
Clamp
Material
Stainless Steel

Description

Metric design fully engages the shaft without marring. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.