
Two-Piece Clamping Collar
Mfr # M2C-130
Zoro # G321891155
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
170 mm
Screw Size
M10 x 30
Collar Style
Clamp
Bore Dia.
130 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2C-130
Zoro #
G321891155
UPC #
44861078099
Country of Origin
United States
Dimensions
Outside Dia.
170 mm
Screw Size
M10 x 30
Bore Dia.
130 mm
Width
25 mm
Details
Collar Style
Clamp
Finish
Black Oxide
Material
Steel
Description
Metric design fully engages the shaft without marring. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.