Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Piece Clamping Collar

  • Mfr # M2C-140-S

  • Zoro # G021891202


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Collar Style
Clamp
Screw Size
M10 x 30
Outside Dia.
180 mm
Width
25 mm
Bore Dia.
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2C-140-S
Zoro #
G021891202
UPC #
44861079478
Country of Origin
United States

Dimensions

Screw Size
M10 x 30
Outside Dia.
180 mm
Width
25 mm
Bore Dia.
140 mm

Details

Collar Style
Clamp
Material
Stainless Steel
Finish
Plain

Description

Metric design fully engages the shaft without marring. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.