Zoro Homepage

Two-Piece Clamping Collar

  • Mfr # M2C-85-S

  • Zoro # G421891208


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
125 mm
Collar Style
Clamp
Bore Dia.
85 mm
Material
Stainless Steel
Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2C-85-S
Zoro #
G421891208
UPC #
44861079416
Country of Origin
United States

Dimensions

Outside Dia.
125 mm
Bore Dia.
85 mm
Width
25 mm
Screw Size
M10 x 30

Details

Collar Style
Clamp
Material
Stainless Steel
Finish
Plain

Description

Metric design fully engages the shaft without marring. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.