Zoro Homepage

Two-Piece Clamping Collar

  • Mfr # M2C-90

  • Zoro # G721891151


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Screw Size
M10 x 30
Finish
Black Oxide
Outside Dia.
130 mm
Width
25 mm
Bore Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2C-90
Zoro #
G721891151
UPC #
44861057629
Country of Origin
United States

Dimensions

Screw Size
M10 x 30
Outside Dia.
130 mm
Width
25 mm
Bore Dia.
90 mm

Details

Finish
Black Oxide
Collar Style
Clamp
Material
Steel

Description

Metric design fully engages the shaft without marring. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.