
Two-Piece Clamping Collar
Mfr # M2C-95-S
Zoro # G621891152
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
95 mm
Outside Dia.
135 mm
Width
25 mm
Screw Size
M10 x 30
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2C-95-S
Zoro #
G621891152
UPC #
44861072394
Country of Origin
United States
Dimensions
Bore Dia.
95 mm
Outside Dia.
135 mm
Width
25 mm
Screw Size
M10 x 30
Details
Material
Stainless Steel
Collar Style
Clamp
Finish
Plain
Description
Metric design fully engages the shaft without marring. Easily installed without major disassembly. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.