
Two-Piece Clamping Collar
Mfr # R2C-075-A
Zoro # G521891146
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.75 in
Collar Style
Re-Machinable
Width
0.5 in
Screw Size
1/4-28 x 5/8
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2C-075-A
Zoro #
G521891146
UPC #
44861083475
Country of Origin
United States
Dimensions
Outside Dia.
1.75 in
Width
0.5 in
Screw Size
1/4-28 x 5/8
Details
Collar Style
Re-Machinable
Finish
Plain
Material
Aluminum
Description
Re-Machinable Two-Piece Clamping Collars are offered with an undersized bore allowing the necessary clearance to re-machine the bore without damaging the existing clamp screws. The pilot bore can be safely enlarged to the nominal bore size reflected in the part number.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.