
Two-Piece Clamping Collar
Mfr # R2C-425-S
Zoro # G021890977
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
5.5 in
Width
0.875 in
Screw Size
3/8-24 x 1
Finish
Plain
Collar Style
Re-Machinable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2C-425-S
Zoro #
G021890977
UPC #
44861083352
Country of Origin
United States
Dimensions
Outside Dia.
5.5 in
Width
0.875 in
Screw Size
3/8-24 x 1
Details
Finish
Plain
Collar Style
Re-Machinable
Material
Stainless Steel
Description
Re-Machinable Two-Piece Clamping Collars are offered with an undersized bore allowing the necessary clearance to re-machine the bore without damaging the existing clamp screws. The pilot bore can be safely enlarged to the nominal bore size reflected in the part number.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.