Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two-Piece Clamping Collar

  • Mfr # R2C-500-S

  • Zoro # G621890971


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Screw Size
3/8-24 x 1
Collar Style
Re-Machinable
Width
0.875 in
Finish
Plain
Outside Dia.
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2C-500-S
Zoro #
G621890971
UPC #
44861083369
Country of Origin
United States

Dimensions

Screw Size
3/8-24 x 1
Width
0.875 in
Outside Dia.
6.25 in

Details

Collar Style
Re-Machinable
Finish
Plain
Material
Stainless Steel

Description

Re-Machinable Two-Piece Clamping Collars are offered with an undersized bore allowing the necessary clearance to re-machine the bore without damaging the existing clamp screws. The pilot bore can be safely enlarged to the nominal bore size reflected in the part number.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.