This item is Discontinued.

Climax Metal Two-Piece Clamping Collar, 3/4", Black Oxide Steel 2C-075

This item is Discontinued.

Climax Metal

Two-Piece Clamping Collar, 3/4", Black Oxide Steel (Discontinued)

Mfr # 2C-075
Zoro # G504899671
UPC # 44861209431
Country of Origin United States
Category Shaft Collars
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2C-075
Zoro #
G504899671
UPC #
44861209431
Country of Origin
United States

Description

Two-piece clamping collar 2c-series, climax metal, 3/4" bore, 1-1/2" outside diameter. black oxide plated steel two-piece clamping collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.