434546 Click-Up Plus with HMS Carabiner; Orange

  • Mfr # 434546
  • Zoro # G804168750
product price: 
$
147.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
434546
Zoro #
G804168750
UPC #
8057733302644
Country of Origin
China

Description

Click Up + is an innovative belay device with manual assisted-braking, designed for indoor and crag climbing. It can be used with 8.5-11mm single ropes. The It is Click Up + is compact and lightweight. Allows for the belayer to keep both ands on the rope while belaying or lowering the climber. The V-Proof System (patent pending) reduces the chance of error due to an incorrect handling of the rope when braking. Click Up + is supplied, and must be used together, with the specific HMS carabiner Concept SGL HC. The wear-resistant anodizing and ACL system of the carabiners. prevents the possibility of minor-axis cross-loading.

Specifications
  • Color: Orange
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews