18 in Backpacker Camp Stove
- Mfr # CGCS180
- Zoro # G124487098
product price:Â
$
161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGCS180
- Zoro #
- G124487098
- UPC #
- 013204101800
- Country of Origin
- China
Description
Comfort Gear 18 in Outfitter Camp Stove - Heavy-Duty Lightweight Steel, Fits 16.5 in Logs, XL Cooking Surface, Drying Rack, Adjustable Damper, Carry Bag, 1-YEAR Warranty Go big with the Comfort Gear 18 in Outfitter Camp Stove, a high-capacity wood burning stove outdoor solution designed for serious outdoor living. Whether you're deep in the woods or at a remote base camp, this rugged camp stove delivers the heat, cooking surface, and durability you need. Crafted from heavy-duty yet lightweight steel, the Outfitter handles logs up to 16.5 in long and 4 in in diameter, making it ideal for extended burns and more consistent heat output. Setup is quick and easy, getting you ready to cook or warm up in just minutes. The extra-large cooking surface gives you plenty of space for meal prep, boiling water, frying breakfast, or keeping multiple pots going at once. An included multi-use rack adds versatility-use it to dry damp clothing or cook with indirect heat. With extendable legs, the stove maintains stability on uneven terrain, a must-have feature for real-world outdoor conditions. The easy-adjust door damper allows you to control the airflow and heat level, giving you maximum control over your burn rate and cooking experience. When you're done, the stove packs down compactly into the included carry bag for transport and storage. Whether you’re a hunter, camper, or prepping for off-grid life, the Comfort Gear Outfitter is a dependable camping wood stove designed to keep you warm and well-fed in the wild. The Comfort Gear 18 in Outfitter Camp Stove is a rugged, extra-large camping stove made for serious outdoor use. With a spacious cook top, drying rack, and room for 16.5 in logs, it's a powerful yet portable heating solution. warning-symbol.png WARNING - CALIFORNIA RESIDENTS ONLY: Inhalation of wood dust is known to the State of California to cause cancer. Carbon monoxide, which is a by-product of combustion of this product, is known to the State of California to cause birth defects or other reproductive harm. Incorrectly installed, maintained, and inadequately ventilated wood stoves and wood burning fireplaces can cause exposure to carbon monoxide. For more information go to www.P65Warnings.ca.gov.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.