Zoro Homepage

Climbing Technology 434550 Climbing Technology Alpine-Up Belay Device

  • Mfr # 434550

  • Zoro # G304168489


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434550
Zoro #
G304168489
UPC #
-
Country of Origin
China

Description

The Alpine Up belay device has been developed especially for mountaineering. It is the most complete and versatile belay/repell device. It can be used with twin, half or single ropes. There are three belay possibilities. The first is in Click Up mode. This is an assisted locking method primarily for sport climbing where the protection is more secure. The rope will be blocked in the event of a fall. The second belay mode is dynamic mode. This is advised when trad climbing or ice climbing to give a more dynamic belay to the leader. The rope will run free similar to a tube device. The third belay mode is guide mode. Where the device is attached directly to the anchor to bring up the follower.
  • HMS Included as a packaged set.
  • Weight: 160 grams.
  • Half or Twin Rope: Ø 7.7 - 9.0mm.
  • Single Rope: Ø 8.9 - 10.5mm.
  • UIAA Certified.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.